Zoro Homepage

Floransa FSA-2373 Machine Crafted Area Rug

  • Mfr # FSA2373-679

  • Zoro # G910355945


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Slate, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2373-679
Zoro #
G910355945
UPC #
889292382748
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in

Details

Color
Cream, Light Slate, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
13.02 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Primary Color
Light Grey
Durable/Performance Rated
No
Sub Style
Minimalist
Machine Washable
No

Description

The Floransa area rug brings a touch of minimalist modern elegance to any space. Ideal for high-traffic areas, this Turkish-made gem is constructed from durable polypropylene and is machine woven to ensure uniformity and consistency in design. With its medium pile height, it provides the perfect blend of comfort and practicality. This area rug is sure to enhance your decor while standing up to daily wear and tear. To maintain its pristine condition, simply spot clean with mild detergent as needed. For optimum performance, the use of a rug pad is recommended. Step into style with this beautiful Floransa area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.