Zoro Homepage

Floransa FSA-2375 Machine Crafted Area Rug

  • Mfr # FSA2375-2773

  • Zoro # G810356981


product price: $67.69
/ea

Key Features

Color
Gray, Cream, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2375-2773
Zoro #
G810356981
UPC #
889292382984
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in

Details

Color
Gray, Cream, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Weight
4.17 lb
Features
Machine Crafted
Construction
Machine Woven
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Primary Color
Metallic - Silver
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No

Description

The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.