
Floransa FSA-2375 Machine Crafted Area Rug
Mfr # FSA2375-710RD
Zoro # G910358120
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2375-710RD
Zoro #
G910358120
UPC #
889292383042
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.28 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Gray, Cream, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Round
Weight
13.64 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Primary Color
Metallic - Silver
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
Construction
Machine Woven
High Traffic Compatible
Yes
Description
The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.