
Floransa FSA-2375 Machine Crafted Area Rug
Mfr # FSA2375-811123
Zoro # G910357895
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2375-811123
Zoro #
G910357895
UPC #
889292383066
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.28 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.31 in
Details
Color
Gray, Cream, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
24.24 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Minimalist
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
Backing
No Backing
Description
The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.