Zoro Homepage

Floransa FSA-2376 Machine Crafted Area Rug

  • Mfr # FSA2376-5371

  • Zoro # G310358096


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Tan, Light Slate, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2376-5371
Zoro #
G310358096
UPC #
889292383127
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.28 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.31 in

Details

Color
Cream, Tan, Light Slate, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
8.15 lb
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
Sub Style
Minimalist
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Primary Color
Ash
Printed Design
No

Description

The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.