
Floransa FSA-2377 Machine Crafted Area Rug
Mfr # FSA2377-23
Zoro # G910358946
product price: $32.45
/eaKey Features
Color
Cream, Charcoal, Light Slate, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2377-23
Zoro #
G910358946
UPC #
889292383226
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Cream, Charcoal, Light Slate, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.28 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Light Grey
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Minimalist
Description
The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.