
Floransa FSA-2378 Machine Crafted Area Rug
Mfr # FSA2378-111015
Zoro # G010359232
product price: $401.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
11 ft 10 in x 15 ft
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2378-111015
Zoro #
G010359232
UPC #
889292383349
Country of Origin
Turkey
Dimensions
Size
11 ft 10 in x 15 ft
Pile Height
0.28 in
Length (In.)
179.92 in
Width (In.)
141.73 in
Thickness
0.31 in
Details
Color
Cream, Gray, Light Slate, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
38.96 lb
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
Primary Color
Ash
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Description
This Floransa area rug will bring an instant modern upgrade to your home. This high-traffic, machine-woven Turkish rug is made of durable polypropylene and has a medium pile height for comfortable walking and lounging. To ensure longevity, we recommend using with a rug pad not included. For easy care, professional rug cleaning only is recommended. Add this stylish modern piece to any living room, bedroom or office space to instantly refresh the look of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.