Zoro Homepage

Floransa FSA-2378 Machine Crafted Area Rug

  • Mfr # FSA2378-67SQ

  • Zoro # G110358968


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 6 ft 7 in
Color
Cream, Gray, Light Slate, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2378-67SQ
Zoro #
G110358968
UPC #
889292383417
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.28 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.31 in

Details

Color
Cream, Gray, Light Slate, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Weight
9.47 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Primary Color
Ash
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Has Fringe
No

Description

This Floransa area rug will bring an instant modern upgrade to your home. This high-traffic, machine-woven Turkish rug is made of durable polypropylene and has a medium pile height for comfortable walking and lounging. To ensure longevity, we recommend using with a rug pad not included. For easy care, professional rug cleaning only is recommended. Add this stylish modern piece to any living room, bedroom or office space to instantly refresh the look of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.