
Floransa FSA-2378 Machine Crafted Area Rug
Mfr # FSA2378-71010
Zoro # G410360081
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Gray, Light Slate, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2378-71010
Zoro #
G410360081
UPC #
889292383424
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Cream, Gray, Light Slate, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
17.33 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Sub Style
Minimalist
Primary Color
Ash
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Description
This Floransa area rug will bring an instant modern upgrade to your home. This high-traffic, machine-woven Turkish rug is made of durable polypropylene and has a medium pile height for comfortable walking and lounging. To ensure longevity, we recommend using with a rug pad not included. For easy care, professional rug cleaning only is recommended. Add this stylish modern piece to any living room, bedroom or office space to instantly refresh the look of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.