
Floransa FSA-2379 Machine Crafted Area Rug
Mfr # FSA2379-67SQ
Zoro # G910359820
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Dark Blue, Light Slate, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2379-67SQ
Zoro #
G910359820
UPC #
889292383547
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.28 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Cream, Dark Blue, Light Slate, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Features
Machine Crafted
Includes
Care Label
Weight
9.47 lb
Has Fringe
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Sub Style
Minimalist
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Pale Slate
Description
The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.