Zoro Homepage

Floransa FSA-2379 Machine Crafted Area Rug

  • Mfr # FSA2379-91014

  • Zoro # G110359866


product price: $473.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Cream, Dark Blue, Light Slate, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA2379-91014
Zoro #
G110359866
UPC #
889292383592
Country of Origin
Turkey

Dimensions

Size
9 ft 10 in x 14 ft
Pile Height
0.28 in
Length (In.)
168.11 in
Width (In.)
118.11 in
Thickness
0.31 in

Details

Color
Cream, Dark Blue, Light Slate, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
30.33 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Minimalist
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Pale Slate
Printed Design
No
Machine Washable
No

Description

The Floransa area rug is the perfect addition to any modern minimalist space. The machine-woven polypropylene construction of this Turkish-made rug ensures it is both durable and comfortable, making it a great choice for high traffic areas. Its medium pile ensures your feet will remain comfortable while its minimalistic design creates a subtle yet sophisticated accent to any room. For added protection, we recommend using an area rug pad with this piece. Cleaning is easy ? just spot clean with mild detergent and you're good to go!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.