Florida FLD-2300 Machine Crafted Area Rug

  • Mfr # FLD2300-71010

  • Zoro # G510361032


product price: $465.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Oatmeal, Ivory, Gray, Light Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD2300-71010
Zoro #
G510361032
UPC #
889292456845
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in

Details

Color
Oatmeal, Ivory, Gray, Light Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
33.88 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Pearl
Outdoor Safe
No
Has Fringe
No
Sub Style
Bohemian
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Machine Washable
No

Description

This Florida area rug is the perfect addition to your living room, bedroom, or dining room. With its intricate bohemian global design and plush polyester pile, you can instantly create a stylish and inviting atmosphere in any space. This exquisite piece is machine-woven in Turkey with exceptional craftsmanship that will last for years to come. For added comfort and protection of your floors, we recommend using this beautiful area rug with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.