Florida FLD-2304 Machine Crafted Area Rug

  • Mfr # FLD2304-679

  • Zoro # G510362091


product price: $405.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Oatmeal, Ivory, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD2304-679
Zoro #
G510362091
UPC #
889292456999
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in

Details

Color
Oatmeal, Ivory, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
25.46 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Pearl
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No

Description

Experience the beauty and warmth of the Florida area rug. Crafted with 100% polyester, this machine-woven piece is designed to last for years to come. The plush pile provides a soft, luxurious feeling underfoot while its global style adds a unique touch of flavor to any room. Plus, it's made in Turkey with superior craftsmanship that's sure to impress your family and friends. For added safety and stability, we recommend pairing this rug with a rug pad sold separately. Enjoy the timeless beauty of the Florida area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.