Florida FLD-2307 Machine Crafted Area Rug

  • Mfr # FLD2307-71010

  • Zoro # G410361910


product price: $465.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Oatmeal, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD2307-71010
Zoro #
G410361910
UPC #
889292457125
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in

Details

Color
Ivory, Oatmeal, Gray
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
33.88 lb
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Primary Color
Pearl

Description

This Florida-style area rug is the perfect addition to any home. The rug is made with a plush pile and machine woven construction, giving it a soft yet durable feel. It's made of high quality Polyester and imported from Turkey, making it an ideal choice for global-style decor. This area rug also requires use of a rug pad not included for added stability and comfort underfoot. With its unique design and long lasting durability, you can enjoy this beautiful piece for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.