
Flux XUF-1001 Machine Crafted Area Rug (Discontinued)
- Mfr # XUF1001-91210
- Zoro # G110355233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XUF1001-91210
Zoro #
G110355233
UPC #
889292138086
Country of Origin
Belgium
Dimensions
Pile Height
0.47 in
Length (In.)
153.54 in
Width (In.)
104.33 in
Size
8 ft 8 in x 12 ft 10 in
Thickness
0.51 in
Details
Color
Dusty Pink, Light Beige, Taupe, Gray, Medium Gray
Shape
Rectangle
Material
Face: 70% NZ Wool, 30% Polyester; Warp: 100% Jute
Features
Machine Crafted
Weight
65.63 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Sub Style
Minimalist
Has Fringe
No
Style
Modern
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Description
This contemporary area rug is perfect for adding a modern touch to any home. The Flux rug is constructed with a blend of Polyester and New Zealand Wool, creating a medium pile that's ideal for high-traffic areas. The unique design of the machine-woven construction brings texture and dimension to your space. Made in Belgium, this stylish piece will last for years to come. For best results use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.