Zoro Homepage

Forum FM-7072 Handmade Area Rug

  • Mfr # FM7072-1014

  • Zoro # G410366991


product price: $2,765.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7072-1014
Zoro #
G410366991
UPC #
764262301540
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.86 in

Details

Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
123.2 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Has Fringe
No
Sub Style
Mid-Century
High/Low Texture
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Tufted
Backing
Canvas
Outdoor Safe
No
Machine Washable
No

Description

This Forum area rug is the perfect way to complete your modern space! This hand tufted wool rug features a medium pile and is designed with high/low texture for added dimension. The durable construction of this area rug ensures it can withstand everyday wear and tear. Made in India, this beautiful piece will bring texture and warmth to any room in your home. To ensure lasting beauty, spot clean only with mild soap or detergent. We recommend using a rug pad not included for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.