
Forum FM-7072 Handmade Area Rug
Mfr # FM7072-6SQ
Zoro # G110367205
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7072-6SQ
Zoro #
G110367205
UPC #
764262268676
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.86 in
Details
Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Square
Includes
Care Label
Weight
31.68 lb
Features
Handmade
Outdoor Safe
No
Printed Design
No
Backing
Canvas
Construction
Hand Tufted
Sub Style
Mid-Century
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
Yes
Description
This Forum area rug is the perfect way to complete your modern space! This hand tufted wool rug features a medium pile and is designed with high/low texture for added dimension. The durable construction of this area rug ensures it can withstand everyday wear and tear. Made in India, this beautiful piece will bring texture and warmth to any room in your home. To ensure lasting beauty, spot clean only with mild soap or detergent. We recommend using a rug pad not included for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.