
Forum FM-7072 Handmade Area Rug
Mfr # FM7072-8RD
Zoro # G910367221
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7072-8RD
Zoro #
G910367221
UPC #
764262268591
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Black, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
56.32 lb
High/Low Texture
Yes
Sub Style
Mid-Century
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Outdoor Safe
No
Construction
Hand Tufted
Has Fringe
No
Description
This Forum area rug is the perfect way to complete your modern space! This hand tufted wool rug features a medium pile and is designed with high/low texture for added dimension. The durable construction of this area rug ensures it can withstand everyday wear and tear. Made in India, this beautiful piece will bring texture and warmth to any room in your home. To ensure lasting beauty, spot clean only with mild soap or detergent. We recommend using a rug pad not included for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.