Zoro Homepage

Forum FM-7090 Handmade Area Rug

  • Mfr # FM7090-912

  • Zoro # G810341925


product price: $2,140.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Black, Dark Brown, Tan
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7090-912
Zoro #
G810341925
UPC #
764262272222
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.86 in

Details

Color
Black, Dark Brown, Tan
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
95.04 lb
Includes
Care Label
Features
Handmade
Backing
Canvas
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Mid-Century
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No

Description

This Forum area rug is the perfect way to add a modern touch to any room. The hand tufted construction and wool material make it both durable and long lasting. With a medium pile, this rug will provide comfort and softness underfoot. Made in India, this piece is sure to be an eye-catching addition to your home decor. For optimal use, we recommend pairing with a rug pad not included. To care for this rug, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.