
Forum FM-7108 Handmade Area Rug
Mfr # FM7108-69KDNY
Zoro # G110342912
product price: $1,070.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Burnt Orange, Medium Gray, Tan, Burgandy
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7108-69KDNY
Zoro #
G110342912
UPC #
764262330656
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.86 in
Details
Color
Dark Brown, Burnt Orange, Medium Gray, Tan, Burgandy
Style
Modern
Material
Face: 100% Wool
Shape
Specialty
Includes
Care Label
Features
Handmade
Weight
47.52 lb
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No
Construction
Hand Tufted
Sub Style
Mid-Century
High/Low Texture
Yes
Outdoor Safe
No
Description
This luxurious Forum area rug is the perfect addition to any modern-style home. Made from high-quality wool, this hand tufted area rug is sure to make a statement in any room. The medium pile height and high/low construction give the piece an interesting texture that will be sure to draw compliments. Manufactured in India, this rug has been expertly crafted with attention to detail and care. To keep your rug looking its best, spot clean only and use a rug pad for extra cushioning and support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.