
Forum FM-7140 Handmade Area Rug
Mfr # FM7140-7696
Zoro # G310343863
product price: $1,225.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Dark Brown, Dusty Coral, Wheat, Sage, Rust
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7140-7696
Zoro #
G310343863
UPC #
764262374865
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.39 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.86 in
Details
Color
Mustard, Dark Brown, Dusty Coral, Wheat, Sage, Rust
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
62.7 lb
Features
Handmade
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Mid-Century
Printed Design
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
Yes
Durable/Performance Rated
No
Description
This Forum area rug is the perfect way to complete your modern space! This hand tufted wool rug features a medium pile and is designed with high/low texture for added dimension. The durable construction of this area rug ensures it can withstand everyday wear and tear. Made in India, this beautiful piece will bring texture and warmth to any room in your home. To ensure lasting beauty, spot clean only with mild soap or detergent. We recommend using a rug pad not included for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.