Zoro Homepage

Forum FM-7157 Handmade Area Rug

  • Mfr # FM7157-1215

  • Zoro # G810345152


product price: $3,555.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Gray, Oatmeal, Black, Dark Blue, Seafoam, Aqua
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7157-1215
Zoro #
G810345152
UPC #
764262702378
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.86 in

Details

Color
Gray, Oatmeal, Black, Dark Blue, Seafoam, Aqua
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
158.4 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Backing
Canvas
Construction
Hand Tufted
Outdoor Safe
No
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No

Description

This luxurious Forum area rug is the perfect addition to any modern-style home. Made from high-quality wool, this hand tufted area rug is sure to make a statement in any room. The medium pile height and high/low construction give the piece an interesting texture that will be sure to draw compliments. Manufactured in India, this rug has been expertly crafted with attention to detail and care. To keep your rug looking its best, spot clean only and use a rug pad for extra cushioning and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.