
Forum FM-7159 Handmade Area Rug
Mfr # FM7159-8RD
Zoro # G810345961
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Gray, Mustard, Brown, Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7159-8RD
Zoro #
G810345961
UPC #
764262702682
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Dark Blue, Gray, Mustard, Brown, Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
55.68 lb
Outdoor Safe
No
Construction
Hand Tufted
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Primary Color
Gray
Backing
Canvas
Durable/Performance Rated
No
Sub Style
Mid-Century
Has Fringe
No
Machine Washable
No
Description
This luxurious Forum area rug is the perfect addition to your home. Hand-tufted in India with quality wool fibers, this modern style rug features a medium pile and high/low texture that adds an extra element of depth and comfort to your space. Crafted with care, this durable rug will provide a comfortable place to relax for years to come. For added stability, we recommend using a rug pad sold separately when placing it on any surface. Add classic charm and warmth to your living space with this beautiful wool Forum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.