Zoro Homepage

Forum FM-7159 Handmade Area Rug

  • Mfr # FM7159-99SQ

  • Zoro # G010347031


product price: $885.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Dark Blue, Gray, Mustard, Brown, Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7159-99SQ
Zoro #
G010347031
UPC #
764262702781
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.86 in

Details

Color
Dark Blue, Gray, Mustard, Brown, Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Square
Includes
Care Label
Weight
82.7 lb
Features
Handmade
Printed Design
No
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Mid-Century
Backing
Canvas
Primary Color
Gray
High/Low Texture
Yes

Description

This luxurious Forum area rug is the perfect addition to your home. Hand-tufted in India with quality wool fibers, this modern style rug features a medium pile and high/low texture that adds an extra element of depth and comfort to your space. Crafted with care, this durable rug will provide a comfortable place to relax for years to come. For added stability, we recommend using a rug pad sold separately when placing it on any surface. Add classic charm and warmth to your living space with this beautiful wool Forum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.