
Forum FM-7170 Handmade Area Rug
Mfr # FM7170-1014
Zoro # G910346813
product price: $2,765.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Dark Brown, Tan, Brown, Burgandy
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7170-1014
Zoro #
G910346813
UPC #
764262721706
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.86 in
Details
Color
Dark Brown, Tan, Brown, Burgandy
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
123.2 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Sub Style
Mid-Century
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Has Fringe
No
Description
This exquisite Forum area rug is an ideal choice for modern home decor. Crafted of wool and hand tufted in India, it features a high/low construction that adds visual texture to any room. The medium pile ensures comfort underfoot while its durable construction ensures long-lasting use. We recommend using a rug pad to protect your floors and keep the rug firmly in place. For easy care, this area rug should be spot cleaned only. Bring a touch of style to your home with this beautiful Forum area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.