
Forum FM-7170 Handmade Area Rug
Mfr # FM7170-6SQ
Zoro # G110349539
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Tan, Brown, Burgandy
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7170-6SQ
Zoro #
G110349539
UPC #
764262721751
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.86 in
Details
Color
Dark Brown, Tan, Brown, Burgandy
Style
Modern
Material
Face: 100% Wool
Shape
Square
Weight
31.68 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Sub Style
Mid-Century
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Construction
Hand Tufted
High/Low Texture
Yes
Description
This exquisite Forum area rug is an ideal choice for modern home decor. Crafted of wool and hand tufted in India, it features a high/low construction that adds visual texture to any room. The medium pile ensures comfort underfoot while its durable construction ensures long-lasting use. We recommend using a rug pad to protect your floors and keep the rug firmly in place. For easy care, this area rug should be spot cleaned only. Bring a touch of style to your home with this beautiful Forum area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.