
Forum FM-7193 Handmade Area Rug
Mfr # FM7193-7696
Zoro # G110350634
product price: $1,225.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Deep Teal, Charcoal, Black, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7193-7696
Zoro #
G110350634
UPC #
888473500179
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.39 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.86 in
Details
Color
Taupe, Deep Teal, Charcoal, Black, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
62.7 lb
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Backing
Canvas
Machine Washable
No
Sub Style
Mid-Century
Primary Color
Gray
High Traffic Compatible
Yes
Construction
Hand Tufted
Description
This luxurious Forum area rug is the perfect addition to any modern-style home. Made from high-quality wool, this hand tufted area rug is sure to make a statement in any room. The medium pile height and high/low construction give the piece an interesting texture that will be sure to draw compliments. Manufactured in India, this rug has been expertly crafted with attention to detail and care. To keep your rug looking its best, spot clean only and use a rug pad for extra cushioning and support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.