
Forum FM-7194 Handmade Area Rug
Mfr # FM7194-58
Zoro # G110350566
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Olive, Dusty Sage, Charcoal, Black, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7194-58
Zoro #
G110350566
UPC #
888473498490
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.86 in
Details
Color
Olive, Dusty Sage, Charcoal, Black, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
30.8 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
Yes
Machine Washable
No
Backing
Canvas
Construction
Hand Tufted
Sub Style
Mid-Century
High Traffic Compatible
Yes
Description
This Forum area rug is the perfect addition to any modern space. Featuring a luxurious wool construction, this hand tufted medium pile rug has a high/low texture for an elevated look. From India, this area rug is sure to bring a touch of modern elegance to your home. To ensure maximum comfort and longevity, we recommend use with a non-slip rug pad sold separately. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.