
Forum FM-7194 Handmade Area Rug
Mfr # FM7194-8SQ
Zoro # G910351411
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Olive, Dusty Sage, Charcoal, Black, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7194-8SQ
Zoro #
G910351411
UPC #
888473500889
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Olive, Dusty Sage, Charcoal, Black, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Weight
49.28 lb
Includes
Care Label
High/Low Texture
Yes
Construction
Hand Tufted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Mid-Century
Backing
Canvas
Has Fringe
No
Printed Design
No
Description
This Forum area rug is the perfect addition to any modern space. Featuring a luxurious wool construction, this hand tufted medium pile rug has a high/low texture for an elevated look. From India, this area rug is sure to bring a touch of modern elegance to your home. To ensure maximum comfort and longevity, we recommend use with a non-slip rug pad sold separately. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.