Zoro Homepage

Forum FM-7194 Handmade Area Rug

  • Mfr # FM7194-99RD

  • Zoro # G110351648


product price: $1,875.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
Olive, Dusty Sage, Charcoal, Black, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7194-99RD
Zoro #
G110351648
UPC #
888473502647
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.86 in

Details

Color
Olive, Dusty Sage, Charcoal, Black, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
73.2 lb
Includes
Care Label
Outdoor Safe
No
Construction
Hand Tufted
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Mid-Century
Printed Design
No
Backing
Canvas
High/Low Texture
Yes
Durable/Performance Rated
No

Description

This Forum area rug is the perfect addition to any modern space. Featuring a luxurious wool construction, this hand tufted medium pile rug has a high/low texture for an elevated look. From India, this area rug is sure to bring a touch of modern elegance to your home. To ensure maximum comfort and longevity, we recommend use with a non-slip rug pad sold separately. For easy care, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.