
Forum FM-7195 Handmade Area Rug
Mfr # FM7195-23
Zoro # G310351615
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7195-23
Zoro #
G310351615
UPC #
888473495130
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.86 in
Details
Color
Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.62 lb
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
High/Low Texture
Yes
Construction
Hand Tufted
Durable/Performance Rated
No
Primary Color
Blue
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas
Sub Style
Mid-Century
Printed Design
No
Description
This Forum area rug is the perfect addition to any modern space. Featuring a luxurious wool construction, this hand tufted medium pile rug has a high/low texture for an elevated look. From India, this area rug is sure to bring a touch of modern elegance to your home. To ensure maximum comfort and longevity, we recommend use with a non-slip rug pad sold separately. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.