Zoro Homepage

Forum FM-7195 Handmade Area Rug

  • Mfr # FM7195-6RD

  • Zoro # G110352386


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7195-6RD
Zoro #
G110352386
UPC #
888473498865
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.86 in

Details

Color
Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Wool
Shape
Round
Weight
27.72 lb
Features
Handmade
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
Yes
Sub Style
Mid-Century
Construction
Hand Tufted
Machine Washable
No
Has Fringe
No

Description

This Forum area rug is the perfect addition to any modern space. Featuring a luxurious wool construction, this hand tufted medium pile rug has a high/low texture for an elevated look. From India, this area rug is sure to bring a touch of modern elegance to your home. To ensure maximum comfort and longevity, we recommend use with a non-slip rug pad sold separately. For easy care, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.