
Forum FM-7195 Handmade Area Rug
Mfr # FM7195-8SQ
Zoro # G910352548
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7195-8SQ
Zoro #
G910352548
UPC #
888473500865
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Dusty Sage, Navy, Denim, Oatmeal, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Includes
Care Label
Weight
49.28 lb
High/Low Texture
Yes
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
Sub Style
Mid-Century
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Description
This Forum area rug is the perfect addition to any modern space. Featuring a luxurious wool construction, this hand tufted medium pile rug has a high/low texture for an elevated look. From India, this area rug is sure to bring a touch of modern elegance to your home. To ensure maximum comfort and longevity, we recommend use with a non-slip rug pad sold separately. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.