
Forum FM-7201 Handmade Area Rug
Mfr # FM7201-69
Zoro # G010352448
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Dark Blue, Light Sage, Mustard, Light Beige, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7201-69
Zoro #
G010352448
UPC #
888473499688
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.86 in
Details
Color
Sage, Dark Blue, Light Sage, Mustard, Light Beige, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
51.84 lb
Features
Handmade
Includes
Care Label
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Mid-Century
Construction
Hand Tufted
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Gold
Printed Design
No
Description
Make a statement in any room with this modern Forum area rug. This luxurious piece is hand tufted of wool for a high/low texture that adds depth and interest to your space. The medium pile allows for easy cleaning and care, while the Indian construction ensures quality you can trust. With its contemporary style, this area rug will be the perfect addition to your home. For added comfort and support, we recommend using with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.