Zoro Homepage

Forum FM-7201 Handmade Area Rug

  • Mfr # FM7201-6RD

  • Zoro # G010353735


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Dark Blue, Light Sage, Mustard, Light Beige, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7201-6RD
Zoro #
G010353735
UPC #
888473498841
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.86 in

Details

Color
Sage, Dark Blue, Light Sage, Mustard, Light Beige, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Weight
34.56 lb
Features
Handmade
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
High/Low Texture
Yes
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
Sub Style
Mid-Century

Description

Make a statement in any room with this modern Forum area rug. This luxurious piece is hand tufted of wool for a high/low texture that adds depth and interest to your space. The medium pile allows for easy cleaning and care, while the Indian construction ensures quality you can trust. With its contemporary style, this area rug will be the perfect addition to your home. For added comfort and support, we recommend using with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.