Zoro Homepage

Forum FM-7204 Handmade Area Rug

  • Mfr # FM7204-811

  • Zoro # G910356133


product price: $1,515.00
/ea
Free Shipping & Returns

Key Features

Color
Seafoam, Dark Green, Teal, Dusty Sage, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7204-811
Zoro #
G910356133
UPC #
888473501664
Country of Origin
India

Dimensions

Size
8 ft x 11 ft
Pile Height
0.39 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.86 in

Details

Color
Seafoam, Dark Green, Teal, Dusty Sage, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
67.76 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
Yes
Backing
Canvas
Sub Style
Mid-Century
Construction
Hand Tufted
Primary Color
Blue
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Printed Design
No

Description

This modern Forum area rug is made of luxurious wool, hand-tufted in India. The medium pile height ensures a comfortable and inviting feel, while the high/low design creates an eye-catching texture. To ensure maximum safety and protection for your floors, we recommend using this rug with a rug pad sold separately. For easy maintenance, spot clean only. Add a beautiful touch to any room with this Forum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.