Zoro Homepage

Forum FM-7208 Handmade Area Rug

  • Mfr # FM7208-4SQ

  • Zoro # G610355801


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 4 ft
Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7208-4SQ
Zoro #
G610355801
UPC #
888473806783
Country of Origin
India

Dimensions

Size
4 ft x 4 ft
Pile Height
0.39 in
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.86 in

Details

Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Cottage
Material
Face: 100% Wool
Shape
Square
Weight
12.32 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
Sub Style
Country
Construction
Hand Tufted
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
Yes

Description

This Forum area rug is the perfect addition to any cottage-style home. Crafted from 100% wool, this high/low pile rug features a hand tufted construction, making it both durable and luxurious. Made in India, this medium pile rug is sure to be a statement piece in your living space. For best results, use with an appropriate size rug pad not included. Spot clean only for easy maintenance. Bring texture and warmth into your home with this beautiful Forum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.