
Forum FM-7208 Handmade Area Rug
Mfr # FM7208-8RD
Zoro # G310357136
product price: $1,265.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7208-8RD
Zoro #
G310357136
UPC #
888473806851
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Cottage
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
49.28 lb
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
High/Low Texture
Yes
Sub Style
Country
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
This Forum area rug is the perfect addition to any cottage-style home. Crafted from 100% wool, this high/low pile rug features a hand tufted construction, making it both durable and luxurious. Made in India, this medium pile rug is sure to be a statement piece in your living space. For best results, use with an appropriate size rug pad not included. Spot clean only for easy maintenance. Bring texture and warmth into your home with this beautiful Forum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.