Zoro Homepage

Forum FM-7210 Handmade Area Rug

  • Mfr # FM7210-6RD

  • Zoro # G110358197


product price: $715.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7210-6RD
Zoro #
G110358197
UPC #
888473807179
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.86 in

Details

Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
31.68 lb
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Canvas
Printed Design
No
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
Yes
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Mid-Century

Description

This luxurious Forum area rug is the perfect addition to any modern-style home. Made from high-quality wool, this hand tufted area rug is sure to make a statement in any room. The medium pile height and high/low construction give the piece an interesting texture that will be sure to draw compliments. Manufactured in India, this rug has been expertly crafted with attention to detail and care. To keep your rug looking its best, spot clean only and use a rug pad for extra cushioning and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.