Zoro Homepage

Forum FM-7211 Handmade Area Rug

  • Mfr # FM7211-1014

  • Zoro # G810357902


product price: $2,765.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7211-1014
Zoro #
G810357902
UPC #
888473807261
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.86 in

Details

Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
107.8 lb
Features
Handmade
Includes
Care Label
Sub Style
Mid-Century
Has Fringe
No
Outdoor Safe
No
Construction
Hand Tufted
High/Low Texture
Yes
Backing
Canvas
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

This modern Forum area rug is made of luxurious wool, hand-tufted in India. The medium pile height ensures a comfortable and inviting feel, while the high/low design creates an eye-catching texture. To ensure maximum safety and protection for your floors, we recommend using this rug with a rug pad sold separately. For easy maintenance, spot clean only. Add a beautiful touch to any room with this Forum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.