
Forum FM-7211 Handmade Area Rug
Mfr # FM7211-6RD
Zoro # G110358753
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7211-6RD
Zoro #
G110358753
UPC #
888473807353
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.39 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.86 in
Details
Color
Charcoal, Taupe, Tan, Light Beige, Brown
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
27.72 lb
Includes
Care Label
Construction
Hand Tufted
Printed Design
No
Outdoor Safe
No
Sub Style
Mid-Century
Machine Washable
No
High/Low Texture
Yes
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This modern Forum area rug is made of luxurious wool, hand-tufted in India. The medium pile height ensures a comfortable and inviting feel, while the high/low design creates an eye-catching texture. To ensure maximum safety and protection for your floors, we recommend using this rug with a rug pad sold separately. For easy maintenance, spot clean only. Add a beautiful touch to any room with this Forum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.