
Forum FM-7223 Handmade Area Rug
Mfr # FM7223-1014
Zoro # G810360155
product price: $2,765.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Dusty Sage, Sage, Medium Gray, Taupe, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7223-1014
Zoro #
G810360155
UPC #
888473846956
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.39 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.86 in
Details
Color
Dusty Sage, Sage, Medium Gray, Taupe, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
107.8 lb
Features
Handmade
Machine Washable
No
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
No
Construction
Hand Tufted
Sub Style
Mid-Century
Printed Design
No
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Forum Area Rug is the perfect blend of modern style and traditional craftsmanship. The hand tufted construction from wool material ensures durability and a soft, medium pile that will stand up to everyday wear and tear. This high/low rug features a classic design that will make a statement in any room, while its made-in-India origin offers an international flair. Recommended use with a rug pad for added comfort and protection. Care: Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.