
Forum FM-7223 Handmade Area Rug
Mfr # FM7223-58
Zoro # G010359805
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Sage, Medium Gray, Taupe, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7223-58
Zoro #
G010359805
UPC #
888473847045
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.86 in
Details
Color
Dusty Sage, Sage, Medium Gray, Taupe, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
30.8 lb
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Construction
Hand Tufted
Backing
Canvas
High/Low Texture
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Description
This Forum Area Rug is the perfect blend of modern style and traditional craftsmanship. The hand tufted construction from wool material ensures durability and a soft, medium pile that will stand up to everyday wear and tear. This high/low rug features a classic design that will make a statement in any room, while its made-in-India origin offers an international flair. Recommended use with a rug pad for added comfort and protection. Care: Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.