
Forum FM-7223 Handmade Area Rug
Mfr # FM7223-69
Zoro # G910359899
product price: $1,070.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Sage, Medium Gray, Taupe, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7223-69
Zoro #
G910359899
UPC #
888473847052
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.86 in
Details
Color
Dusty Sage, Sage, Medium Gray, Taupe, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
41.58 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Mid-Century
Has Fringe
No
Outdoor Safe
No
Construction
Hand Tufted
Printed Design
No
High/Low Texture
Yes
Machine Washable
No
Backing
Canvas
Description
This Forum Area Rug is the perfect blend of modern style and traditional craftsmanship. The hand tufted construction from wool material ensures durability and a soft, medium pile that will stand up to everyday wear and tear. This high/low rug features a classic design that will make a statement in any room, while its made-in-India origin offers an international flair. Recommended use with a rug pad for added comfort and protection. Care: Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.