Zoro Homepage

Forum FM-7224 Handmade Area Rug

  • Mfr # FM7224-268

  • Zoro # G510359800


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Rust, Charcoal, Taupe, Tan, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7224-268
Zoro #
G510359800
UPC #
888473849414
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.86 in

Details

Color
Rust, Charcoal, Taupe, Tan, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Weight
15.4 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Mid-Century
High/Low Texture
Yes
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No

Description

This Forum Area Rug is the perfect blend of modern style and traditional craftsmanship. The hand tufted construction from wool material ensures durability and a soft, medium pile that will stand up to everyday wear and tear. This high/low rug features a classic design that will make a statement in any room, while its made-in-India origin offers an international flair. Recommended use with a rug pad for added comfort and protection. Care: Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.