Zoro Homepage

Forum FM-7224 Handmade Area Rug

  • Mfr # FM7224-69

  • Zoro # G810360803


product price: $1,070.00
/ea
Free Shipping & Returns

Key Features

Color
Rust, Charcoal, Taupe, Tan, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7224-69
Zoro #
G810360803
UPC #
888473849476
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.86 in

Details

Color
Rust, Charcoal, Taupe, Tan, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
41.58 lb
Includes
Care Label
Durable/Performance Rated
No
Construction
Hand Tufted
Backing
Canvas
Printed Design
No
Machine Washable
No
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Mid-Century

Description

This Forum Area Rug is the perfect blend of modern style and traditional craftsmanship. The hand tufted construction from wool material ensures durability and a soft, medium pile that will stand up to everyday wear and tear. This high/low rug features a classic design that will make a statement in any room, while its made-in-India origin offers an international flair. Recommended use with a rug pad for added comfort and protection. Care: Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.