Zoro Homepage

Forum FM-7225 Handmade Area Rug

  • Mfr # FM7225-268

  • Zoro # G710360774


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Beige, Light Brown, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7225-268
Zoro #
G710360774
UPC #
888473849636
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.86 in
Size
2 ft 6 in x 8 ft

Details

Color
Charcoal, Beige, Light Brown, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
15.4 lb
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Mid-Century
Construction
Hand Tufted
High Traffic Compatible
Yes
Style
Modern
Machine Washable
No
Backing
Canvas

Description

This Forum Area Rug is the perfect blend of modern style and traditional craftsmanship. The hand tufted construction from wool material ensures durability and a soft, medium pile that will stand up to everyday wear and tear. This high/low rug features a classic design that will make a statement in any room, while its made-in-India origin offers an international flair. Recommended use with a rug pad for added comfort and protection. Care: Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.