Zoro Homepage

Forum FM-7237 Handmade Area Rug

  • Mfr # FM7237-268

  • Zoro # G410361231


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Color
Ash, Khaki
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7237-268
Zoro #
G410361231
UPC #
889292583145
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.86 in

Details

Color
Ash, Khaki
Shape
Runner
Material
Face: 100% Wool
Weight
15.4 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Style
Modern
Machine Washable
No
Construction
Hand Tufted
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Outdoor Safe
No
Sub Style
Mid-Century
Primary Color
Ash
Has Fringe
No
Backing
Canvas

Description

This modern Forum area rug is made of luxurious wool, hand-tufted in India. The medium pile height ensures a comfortable and inviting feel, while the high/low design creates an eye-catching texture. To ensure maximum safety and protection for your floors, we recommend using this rug with a rug pad sold separately. For easy maintenance, spot clean only. Add a beautiful touch to any room with this Forum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.