Zoro Homepage

Forum FM-7238 Handmade Area Rug

  • Mfr # FM7238-912

  • Zoro # G810362081


product price: $2,140.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Light Silver
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7238-912
Zoro #
G810362081
UPC #
889292578974
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.86 in

Details

Color
Light Silver
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
83.16 lb
Includes
Care Label
Features
Handmade
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
Yes
Sub Style
Mid-Century
Construction
Hand Tufted
Primary Color
Light Silver
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No

Description

This modern Forum area rug is made of luxurious wool, hand-tufted in India. The medium pile height ensures a comfortable and inviting feel, while the high/low design creates an eye-catching texture. To ensure maximum safety and protection for your floors, we recommend using this rug with a rug pad sold separately. For easy maintenance, spot clean only. Add a beautiful touch to any room with this Forum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.