Zoro Homepage

Forum FM-7239 Handmade Area Rug

  • Mfr # FM7239-268

  • Zoro # G510362077


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Color
Ash, Khaki, Camel
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM7239-268
Zoro #
G510362077
UPC #
889292579353
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.86 in
Size
2 ft 6 in x 8 ft

Details

Color
Ash, Khaki, Camel
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Weight
15.4 lb
Includes
Care Label
Printed Design
No
High/Low Texture
Yes
Sub Style
Mid-Century
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Tufted
Machine Washable
No
Style
Modern
Has Fringe
No
Backing
Canvas
Primary Color
Ash
High Traffic Compatible
Yes

Description

This modern Forum area rug is made of luxurious wool, hand-tufted in India. The medium pile height ensures a comfortable and inviting feel, while the high/low design creates an eye-catching texture. To ensure maximum safety and protection for your floors, we recommend using this rug with a rug pad sold separately. For easy maintenance, spot clean only. Add a beautiful touch to any room with this Forum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.